Skip to Content
Merck
All Photos(1)

Key Documents

Z147435

Supelco

Solvent reservoir for threaded ST/NS joints

capacity 500 mL, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NC.05

Joint

joint: ST/NS24/40

technique(s)

LPLC: suitable

H

225 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Columns can accommodate any reservoir with same ST/NS: joint size.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service