Skip to Content
Merck
All Photos(1)

Documents

Z104523

Sigma-Aldrich

PTFE beaker

capacity 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

material

PTFE

feature

graduations: no

manufacturer/tradename

Sigma-Aldrich

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Chemically resistant except for molten alkali metal.

Temperature range: Subfreezing to 500°F (260°C). Resists adhesion of practically all materials.

Other Notes

Browse all plastic beakers

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service