Skip to Content
Merck
All Photos(1)

Documents

WHA68093112

Whatman® Anotop® 10 Plus syringe filters

diam. 10 mm, pore size 0.1 μm (with glass microfiber prefilter), sterile

Synonym(s):

Whatman filter, Z759716, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

polypropylene housing
polypropylene membrane (pigment-free)

sterility

sterile

packaging

pkg of 50 ea

manufacturer/tradename

Whatman 6809-3112
Whatman Article No. 28420402 (US reference)

diam.

10 mm

volume

20 μL

pore size

0.1 μm (with glass microfiber prefilter)

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

Related Categories

Application

Applications:
  • Filtration of heavily particulate loaded samples prior to HPLC
  • Removal of solids prior to UV/Vis analysis

Features and Benefits

  • Contains an inorganic Anopore membrane and is available in three pore sizes
  • Polypropylene syringe filters comes in two diameters depending on sample volume
  • Integrated glass microfiber prefilter aids in filtration of difficult samples

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Anotop is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service