Skip to Content
Merck
All Photos(1)

Documents

WHA5202150

Whatman® filter paper, Grade 202, creped

circles, diam. 150 mm (5.9 in.), pkg of 100 ea

Synonym(s):

Whatman filter, Whatman paper, Z761753, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

circles
creped white cellulose

feature

Grade 202

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 5202-150
Whatman Article No. 28419889 (US reference)

parameter

medium flow rate
medium-fast flow rate

diam.

150 mm (5.9 in.)

thickness

0.29 mm (0.01 in.)

pore size

15-19 μm

basis weight

82 g/m2

capacity

normal loading

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Filter papers are manufactured primarily for non-critical industrial laboratory filtration applications requiring inexpensive filters of consistent performance.

Grade 202 provides medium filtration speed of coarse particles. The surface is creped, hence has a greater effective filtration area than smooth surfaced filter papers of the same diameter.

Note; These papers should not be used for kjeldahl nitrogen analysis.

Features and Benefits

  • Filters coarse particles
  • Medium filtration speed
  • Crêped for increased efficiency and filterlife compared to smooth filter papers of same diameter

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service