Skip to Content
Merck
All Photos(1)

Key Documents

WHA1205185

Whatman® prepleated qualitative filter paper, Grade 5V

circles, diam. 185 mm, pack of 100

Synonym(s):

Z752606

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€146.00

€146.00


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
€146.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€146.00


Please contact Customer Service for Availability

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 1205-185
Whatman Article No. 28417919 (US reference)

parameter

0.40 psi wet burst
1420 sec/100 mL speed (Herzberg)

diam.

185 mm

thickness

200 μm

ash

≤0.06%

pore size

2.5 μm (Particle retention)

basis weight

98 g/m2

General description

Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles:

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
  • Increased total loading capacity as more filter area is available
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and, the self-supporting shape of the filter itself
  • The prepleating does not significantly affect any of the technical data and the same figures may be used for the flat circles

Grade 5V: 2.5 μm (slow filter paper)
The maximum degree of fine particle filtration in the qualitative range. Capable of retaining the finest participates encountered in chemical analysis. Slow flow rate. Excellent clarifying filter for cloudy suspensions and for water and soil analysis.

Features and Benefits

  • Has highest nominal particle retention efficiency of fine particles in Whatman qualitative cellulose paper range
  • Slow filtration speed (Herzbergspeedof 1420 s)
  • Fluted (pre-pleated) to facilitate use with conical filter funnels
  • Fluted filter paper design decreases filtration time and increases loading capacity

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service