Skip to Content
Merck
All Photos(1)

Key Documents

SLW1470/12D

Pyrex® Crystallizing dish, flat bottom

900 mL

Synonym(s):

Pyrex, SciLabware 1470/12D

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€334.00

€334.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€334.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

€334.00


Please contact Customer Service for Availability

material

borosilicate glass
flat bottom

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1470/12D

diam. × H

140 mm × 75 mm

capacity

900 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to DIN 12337
  • Manufactured from Pyrex borosilicate glass
  • Suitable for use up to 400°C
  • Chemically and thermally resistant

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service