Skip to Content
Merck
All Photos(1)

Documents

MT51340331

Mettler-Toledo Economic & Easy pH electrode

BNC connection, glass, HA membrane, glass shaft

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

material

glass shaft
glass, HA membrane

description

Fill solution: 3M KCl sat. AgCl
Reference system: Ag/AgCl

manufacturer/tradename

Mettler-Toledo 51340331

temperature measuring range

0-80 °C

L × diam.

120 mm × 12 mm

pH range

0-14

Looking for similar products? Visit Product Comparison Guide

General description

The LightEdition (LE) sensors are tailor-made for high price/performance ratio. The offering includes sensors for all common applications and focuses on low maintenance and easy handling.

It is the perfect match with the Five and Education Line meters.
Supplied with 1.0 m cable.
pH electrode LE409
Suitable for dirty solutions
Refillable reference electrolyte

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service