Skip to Content
Merck
All Photos(1)

Documents

KN8971938050

Kontes® NMR tubes 5 mm diam., disposable N-51A glass

frequency 100 MHz, L 8 in., pack of 50 ea

Synonym(s):

897193-8050

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

borosilicate glass tube
colorless tube

feature

neck thread push fit
caps included but not attached

packaging

pack of 50 ea

manufacturer/tradename

Kimble® 897193-8050

parameter

100 MHz frequency

L

8 in.

tube diam.

5 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

Nuclear magnetic resonance (NMR) spectroscopy, a spectroscopic method used to explain the structure of molecules and compounds can also help to determine the concentration and dynamics of molecules. This analytical method necessitates particularly precise tubes with a constant diameter, uniform wall thickness, and excellent straightness throughout the tube. Kontes® NMR 5 mm disposable tubes are made from N-51A borosilicate glass 3.3. It is provided with polyethylene caps however not attached.

Features and Benefits

• Manufactured from borosilicate glass 3.3• Polyethylene caps included but not attached• OD 5 mm• Wall thickness 0.381 mm

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service