Skip to Content
Merck
All Photos(1)

Key Documents

GF51450667

Dural® - aluminum-copper-magnesium alloy, Al95Cu4Mg1

1000mm tube, 0.53mm outside diameter, 0.051mm wall thickness, 0.428mm inside diameter, as drawn

Synonym(s):

AL047105

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€385.00
5 EA
€1,560.00

€385.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€385.00
5 EA
€1,560.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

€385.00


Please contact Customer Service for Availability

Request a Bulk Order

form

tubes

manufacturer/tradename

Goodfellow 514-506-67

L × wall thickness

1000 mm × 0.051 mm

O.D. × I.D.

0.53 mm × 0.428 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Legal Information

Dural is a registered trademark of Lonza-Werke GmbH
Dural is a registered trademark of Lonza-Werke GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service