Skip to Content
Merck
All Photos(1)

Documents

DWK217417705

Duran® Round Bottom Flask

wide neck, WITH BEADED AND REINFORCED RIM, neck diam. 65 mm

Synonym(s):

217417705

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

round bottom
wide neck

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 217417705

capacity

6000 mL

neck diam.

65 mm

Looking for similar products? Visit Product Comparison Guide

Application

Uniform wall thickness distribution makes these flasks ideal for heating applications. Heating Size 2000, 3000, 5000 ml non-DIN EN ISO size., Boro 3.3

Features and Benefits

The geometry permits very uniform heating. Fired-on, The wide neck enables easy filling and cleaning;

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service