Skip to Content
Merck
All Photos(1)

Documents

CLS31760125C

Pyrex® gas-washing bottle with fritted disc

capacity 125 mL, stopper joint: ST/NS 40/50

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear bottle
cylindrical bottle
straight bottle

Joint

joint: ST/NS stopper40/50

feature

cap

manufacturer/tradename

Corning 31760-125C

capacity

125 mL

diam. × H

38 mm × 300 mm

tubing O.D.

8 mm

pore size

porositycoarse

Looking for similar products? Visit Product Comparison Guide

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service