Skip to Content
Merck
All Photos(1)

Documents

CLS1220500

Pyrex® aspirator bottle with outlet for tubing

capacity 500 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

clear bottle
cylindrical bottle
wide-mouth bottle

feature

autoclavable
cap: no

manufacturer/tradename

Corning 1220-500

capacity

500 mL

diam. × H

88 mm × 164 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service