Skip to Content
Merck
All Photos(2)

Key Documents

BAF247390002

SP Bel-Art® Poxygrid Glove Dispenser

epoxy-coated (wire), to hold, Double Box Holder-holds 2x glove box

Synonym(s):

Glove box holder, glove dispenser

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€80.60

€80.60


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€80.60

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

€80.60


Please contact Customer Service for Availability

material

epoxy-coated (wire)

feature

to hold Double Box Holder-holds 2x glove box
to hold Double Box Holder

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F24739-0002

H × L × width

8.25 in. (210 mm) × 12 in. (305 mm) × 4.25 in. (108 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Keep disposable gloves handy with these welded steel wire racks. Select rack to hold one, two or three boxes of disposable gloves, wipes or tissues.

Features and Benefits

  • Glove box drops into an individual retaining compartment and lifts out easily for replacement
  • Retaining compartment internal dimensions are 12.7cmW x 9.5cmD (5 x 3¾")
  • Designed for mounting to a vertical surface
  • Durable, blue epoxy coated racks are steam autoclavable at 121°C (250°F)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service