565301-U
Ascentis® RP-Amide (3 µm) HPLC Columns
L × I.D. 10 cm × 2.1 mm, HPLC Column
About This Item
Recommended Products
product name
Ascentis® RP-Amide HPLC Column, 3 μm particle size, L × I.D. 10 cm × 2.1 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L60
product line
Ascentis®
feature
endcapped
manufacturer/tradename
Ascentis®
packaging
1 ea of
extent of labeling
19.5% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
10 cm × 2.1 mm
surface area
450 m2/g
surface coverage
2.7 μmol/m2
impurities
<5 ppm metals
matrix
fully porous particle
silica gel high purity, spherical
matrix active group
amide, alkyl phase
particle size
3 μm
pore size
100 Å
operating pH range
2-8
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Ascentis RP-Amide is a new generation ultra low bleed, embedded polar group (EPG) phase that provides orthogonal selectivity and increased resolution for HPLC and LC-MS analysis of polar compounds. The Ascentis RP-Amide is the first choice in embedded polar group HPLC phases.
Features and Benefits
- Excellent retention and peak shape for polar compounds
- 100% aqueous compatibility
- Ultra low bleed, LC-MS compatible
- Unique selectivity
Legal Information
Application
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Complete workflow for cannabis flower pesticide testing using LC-MS/MS and GC-MS/MS ensures product safety.
Complete workflow for cannabis flower pesticide testing using LC-MS/MS and GC-MS/MS ensures product safety.
Complete workflow for cannabis flower pesticide testing using LC-MS/MS and GC-MS/MS ensures product safety.
Complete workflow for cannabis flower pesticide testing using LC-MS/MS and GC-MS/MS ensures product safety.
Chromatograms
application for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service