Z662992
Kern EG series Toploader balances
Kern EG 620-3NM + 963-121, weighing capacity 620 g, resolution: 0.001 g, linearity: ±0.004 g, DKD Calibration Certificate included
Synonym(s):
laboratory balance, weighing balance
About This Item
Recommended Products
AC/DC input
220 V AC, universal plug set
material
stainless steel weighing plate
feature
CE compliant
DKD Calibration Certificate included
packaging
pack of 1 ea
manufacturer/tradename
Kern EG 620-3NM + 963-121
availability
not available in USA and Canada
weighing capacity measuring range
620 g, resolution: 0.001 g, linearity: ±0.004 g
W × depth × H
235 mm × 185 mm × 165 mm
platform diam.
120 mm
weight
2 kg
battery power
rechargeable
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Stable temperature behaviour
- Short stabilisation time
- Shock proof construction
- High corner load performance
- Capacity display: A bargraph display lights up to show how much of the weighing range is still available
- Totalising of pieces when counting
- Protective working cover included with delivery
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service