Skip to Content
Merck
All Photos(1)

Documents

Y906662

Sigma-Aldrich

Cylinder

carbon steel, 1/2 in. NPT, capacity 2.9 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12142200
NACRES:
NA.12

material

carbon steel

Quality Level

parameter

2015 psi max. pressure

O.D. × I.D. × L

4.185 in. × 4.013 in. × 16.73 in.

capacity

2.9 L

wall thickness

0.086 in.

weight

4041 g

fitting

1/2 in. NPT

Looking for similar products? Visit Product Comparison Guide

Other Notes

This product is only available with the purchase of a bulk gas product and not for individual sale. For more information, please contact Stable Isotopes Customer Service

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service