Skip to Content
Merck
All Photos(1)

Key Documents

WHA10407134

Whatman® celluose nitrate MicroPlus-21 STL filter discs 0.45 μm pore size

black, hydrophilic, white grid (3.1 mm), sterile, for membrane butler, 400 ea, 50 mm diam

Synonym(s):

Whatman filter, Whatman filters, Z697648, filter Whatman

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® MicroPlus STL membranes for microbiological control, MicroPlus-31 STL membrane circles black, for Membrane-Butler, cellulose nitrate, diam. 50 mm, pore size 0.45 μm, white grid, sterile, pkg of 400 ea

material

cellulose nitrate
white grid

sterility

sterile

packaging

pkg of 400 ea

manufacturer/tradename

Whatman 10407134
Whatman Article No. 28415190 (US reference)

diam.

50 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

To protect the consumer, the absence of microbial contamination in foods and beverages, pharmaceuticals and cosmetics must be assured.

In these products the microorganism counts are very low and are therefore determined quantitatively via enrichment methods. Production processes are monitored continuously at their critical points (tanks, pipelines, filling units) as are the finished products. The membrane filtration method is the optimal analytical method for doing this.

Method:
The liquid is filtered through a membrane. The microorganisms collect on the membrane surface. The filter is incubated on a nutrient medium and the individual colonies can then be evaluated. The method is also suitable for large sample volumes and low microorganism counts.

Reliability:
The quality control and product design of our membrane filters are strictly controlled and offer users significant advantages.

Test parameters:
All membranes used for microbiological quality control are tested systematically in order to ensure the same high quality from batch to batch. Parameters tested are bubble point, flow rate, bacterial retention, recovery rate, and sterility.

Type STL in dispenser boxes with 100 numbered membrane filters for easy removal and safe handling, for use with most commercially available membrane dispensers including the Membrane-Butler (supplied in 4 boxes each with 100 membrane filters) ME Membranes.

Features and Benefits:

  • Special membrane filters made from cellulose nitrate developed for microbiological quality control
  • High mechanical strength
  • High flow rate
  • Sterile, individually packed
  • All membrane filters have a high-contrast grid (3.1 mm)

Features and Benefits

  • All MicroPlus-21 membrane filters are white with a high-contrast black grid (3.1 mm)
  • Designed specifically for microbiological QC
  • High mechanical strength and flow rate
  • Tested for bubble point, bacterial retention, flow rate, recovery rate, and sterility
  • Individually packaged for convenience and sterility
  • Type STL provided in dispenser boxes with 100 numbered membrane filters for easy removal and secure handling using Cytiva′s Membrane-Butler

Other Notes

Field of Use : Any microbiological or biotechnological application, including, but not limited to application of membranes for diagnostic, medical, biological, pharmaceutical, consumer product and food and beverage purposes.

Legal Information

Nitrocellulose Membranes (FFHP, Immunopore and BA membranes)
Sold under license to DE10102744 and foreign equivalents thereof
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service