Skip to Content
Merck
All Photos(1)

Key Documents

MT51344211

Mettler-Toledo InLab® Power Pro-ISM electrode

for extremely reliable and reproducible results

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39121436
NACRES:
NB.79

material

glass membrane (A411)
glass shaft

description

MultiPin connector
Reference electrolyte DPA-Gel
Reference system SteadyForce
Temperature probe NTC 30 kOhm
Without cable
built for SevenExcellence, SevenCompact and SevenGo (SG23, SG68 and SG78)

manufacturer/tradename

Mettler-Toledo 51344211

temperature measuring range

0-130 °C

L × diam.

170 mm × 12 mm

pH range

0-12

General description

The new InLab® Power Pro ISM is simply brilliant:
The SteadyForce reference system is under over-pressure, guaranteeing electrolyte discharge. The constant but controlled gradual discharge of electrolyte by the ceramic diaphragm ensures extremely reliable and reproducible results.

At the same time, there is no need to worry about the diaphragm becoming contaminated, the SteadyForce system always ensures a connection to the measurement medium! Thanks to InLab® Power Pro ISM you can concentrate on the actual measuring.

The Mettler Toledo meters have the ability to automatically recognize ISM sensors upon connection, transfer calibration data to and from the sensor etc.
  • Intelligent sensor management (ISM®)
  • Integrated NTC 30 kΩ temperature probe
  • Mettler Toledo A41 glass membrane
  • SteadyForce reference system
  • Special length of 170 mm

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
MultiPin is a trademark of Mettler-Toledo, Inc.
SevenCompact is a trademark of Mettler-Toledo, Inc.
SevenExcellence is a trademark of Mettler-Toledo, Inc.
SevenGo is a trademark of Mettler-Toledo, Inc.
SteadyForce is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service