Skip to Content
Merck
All Photos(1)

Key Documents

MT30027775

Mettler Toledo InLab® Smart Pro-ISM® pH electrode

The electrode that allows for preventative maintenance

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603
NACRES:
NB.79

material

glass shaft
glass, HA membrane

manufacturer/tradename

Mettler-Toledo 30027775

temperature measuring range

0-130 °C

L × diam.

120 mm × 12 mm

pH

0-14

General description

Mettler-Toledo′s first digital pH electrode for lab use is really clever: by keeping track of the membrane and reference resistance as well as the average pH and temperature readings, the InLab® Smart Pro-ISM allows for preventative maintenance. You can effectively save costs, increase uptime respectively.

All functions and benefits that you are used to getting from Intelligent Sensor Management (ISM®), like sensor recognition and the secure handling of the sensor ID and calibration data, calibration history etc. are implemented in this digital sensor too:

  • High performance digital sensor with no alkali error
  • Sensor diagnostics functions for increased system uptime
  • Highly stable, maintenance-free SteadyForce reference system
  • Integrated temperature probe automatic temperature compensation
  • Only works with SevenExcellence and SevenCompact, with cable 3002777

Features and Benefits

The InLab® Smart Pro-ISM provides extra information, hence the name SMART. In conjunction with SevenExcellence or SevenCompact, the resistance of the membrane and the resistance of reference junction are measured continuously. Average pH and temperature are also tracked and displayed. All this data put together tells you how your sensor is doing, providing much more information than a simple print-out of the calibration slope and offset. With these additional diagnostic advantages, you can tell immediately and precisely what state your InLab® Smart Pro-ISM is in. This preventative maintenance saves costs, increases uptime respectively.

In addition, the digital signal excludes any loss of data due to electromagnetic interference, dirty connectors or damaged shielding during the transmission to the meter. Using long cables – longer than 10m – is not a problem anymore.

All functions and benefits that you are used to getting from Intelligent Sensor Management (ISM®), like sensor recognition and the secure handling of the sensor ID and calibration data, calibration history etc. are implemented in this digital sensor too.

Last but not least, the InLab® Smart Pro-ISM was made of the best pH-sensitive membrane and reference system we have to offer: rugged and fully linear HA membrane glass and maintenance-free SteadyForce reference for the most reproducible results ever.

Compatibility: the digital InLab® Smart Pro-ISM is compatible with SevenExcellence and SevenCompact, with cable 30027776.

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
SevenCompact is a trademark of Mettler-Toledo, Inc.
SevenExcellence is a trademark of Mettler-Toledo, Inc.
SteadyForce is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service