Skip to Content
Merck
All Photos(2)

Key Documents

DWK212014401

DURAN® Filter flask

glass, flask capacity (500 mL)

Synonym(s):

212014401

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

glass

Sterilization Compatibility

autoclavable compatible

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 212014401

flask capacity

(500 mL)

General description

Provision of filtration flasks with a socket has not only made work in preparation and analytical laboratories easier and simpler, but has also reduced the risk of accidents. Fired-on, highly durable white printFired-on, highly durable white print.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service