CLS17304L
Corning® Snap-Seal plastic sample containers
volume 120 mL, diam. × H 68 mm × 52 mm
Synonym(s):
storage vessel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.11
material
translucent polypropylene
manufacturer/tradename
Corning 1730-4L
diam. × H
68 mm × 52 mm
volume
120 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Snap-Seal locking device keeps cap closed and secure, for reliable leak-tight seal when properly closed.
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service