SU860090
Closures for Snap Ring vials
clear polyethylene cap, PTFE/red rubber, thread for 11 mm snap ring, pkg of 100 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
Recommended Products
material
PTFE/red rubber
clear polyethylene cap
description
snap cap
feature
closure type clear polyethylene snap cap
hardness
60 (Durometer: shore A)
packaging
pkg of 100 ea
O.D. × H × I.D.
11.5 mm × 6 mm × 9 mm
fitting
thread for 11 mm snap ring
compatibility
for use with Large Opening Crimp/Snap Seal Vials
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service