805790
TSKgel® G4000SW (13 µm) HPLC Columns
L x I.D. 30 cm × 7.5 mm, diol phase
Synonym(s):
TSKgel® Size Exclusion (SW-Type) HPLC Column
About This Item
product name
TSKgel® G4000SW HPLC Column, phase diol, L × I.D. 30 cm × 7.5 mm, 13 μm particle size
material
stainless steel
Agency
suitable for USP L20
suitable for USP L59
product line
TSKgel®
manufacturer/tradename
Tosoh 05790
parameter
≤0.5 M salt concentration
0-100% aqueous soluble organic solvents
1.2 mL/min flow rate
10-30 °C temperature
15 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
30 cm × 7.5 mm
matrix
silica particle platform
matrix active group
diol phase
particle size
13 μm
pore size
450 Å
operating pH
2.5-7.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service