Z756598
Microcentrifuge tube-PCR rack, 80 well, reversible
fluorescent pink
Synonym(s):
PCR tube racks, rack PCR tubes, tube racks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122804
NACRES:
NB.22
material
fluorescent pink
polypropylene
feature
Holds 80 x 1.5/2 mL tubes
packaging
pkg of 5 ea
manufacturer/tradename
Bel-Art F18845-0016
technique(s)
PCR: suitable
L × W × H
22.7 cm × 6.7 cm × 2.7 cm
Looking for similar products? Visit Product Comparison Guide
General description
Perfect for benchtop use or freezer storage, this compact, double-sided polypropylene rack accommodates 0.2 mL thin-walled PCR tubes on one side while the opposite side holds 1.5 mL to 2.0 mL microcentrifuge tubes. 80 wells on each side keep tubes upright in a 5 x 16 array and are numbered for easy sample identification.
- Rack color assists in sample organization and quick visual identification
- Molded in handles provide a secure grip for transport
- Matte side panel accepts tape or direct labeling
- Can be used for freezer storage down to -80°C (-112°F)
- Autoclavable at 121°C (250°F)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service