Skip to Content
Merck
All Photos(1)

Documents

Z740230

Supelco

TLC Aluminum Sheets

L × W 20 cm × 20 cm, silica gel 60 matrix, binder, Organic Polymer, fluorescent indicator: no

Synonym(s):

TLC Silica gel 60 W, TLC Silica gel 60 W, 25 Aluminium sheets 20 x 20 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 25 ea

manufacturer/tradename

EMD Millipore® 1.16487.0001

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

140-160 μm

particle size

10-12 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

Our classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Application


  • Application of TLC-Spectrodensitometric and Chemometric Methods for Determination of Momenta Cream: A Comparative Study Applied on Ternary Mixture.: The research compares TLC-spectrodensitometric and chemometric methods for simultaneous determination of components in Momenta cream using aluminum TLC plates. The study validates these methods as effective for analyzing pharmaceutical formulations (Salem et al., 2021).

Packaging

Fibre case

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service