Z353353
Freezing vials, sterile
capacity 2.0 mL, skirted bottom
Synonym(s):
cryopreservation tubes, cryopreservation vials, cryovials, freezing tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121704
NACRES:
NB.22
Recommended Products
material
colorless tube
skirted bottom
description
extrenal threads
sterility
sterile
sterile
feature
External thread
packaging
pack of 500 ea
parameter
-196 °C min. temp.
technique(s)
cryopreservation: suitable
capacity
2.0 mL
Looking for similar products? Visit Product Comparison Guide
General description
The O-ring secured in the top of the cap ensures a positive leakproof seal, time after time, keeping the integrity of small samples under even the most adverse conditions.
Caps are supplied with attachment loops, and allow them to remain attached to the tube in order to prevent mix-up and contamination.
Please note: Do not immerse during liquid phase of liquid nitrogen.
Caps are supplied with attachment loops, and allow them to remain attached to the tube in order to prevent mix-up and contamination.
- Perfect for cryogenic work
- Non skirted tubes can be centrifuged up to 20,000g. (skirted 17,000g.)
- Will withstand temperatures from -196°C to +121°C
Please note: Do not immerse during liquid phase of liquid nitrogen.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service