Skip to Content
Merck
All Photos(1)

Key Documents

Z154482

Ace polished shaft

diam. × L 10 mm × 580 mm, with button: no

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.72

material

glass

feature

for flask size 0.5 ‑ 12 L

manufacturer/tradename

Ace Glass 807523

diam. × L

10 mm × 580 mm

Looking for similar products? Visit Product Comparison Guide


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service