Skip to Content
Merck
All Photos(1)

Key Documents

Z153885

Duran® plastic-coated laboratory bottles

capacity 250 mL

Synonym(s):

bottle laboratory, lab bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

borosilicate glass 3.3
clear bottle
narrow-mouth bottle
round bottle

feature

autoclavable
without cap

packaging

pack of 1 ea
pack of 10 ea

manufacturer/tradename

DURAN® 21 805 36

parameter

max. pressure (Not for use under pressure)

capacity

250 mL

diam. × H

70 mm × 138 mm

fitting

GL 45 neck thread

Looking for similar products? Visit Product Comparison Guide

General description

Transparent plastic skin protects bottles from mechanical damage and leakage in case of breakage. Autoclavable to 135°C, but do not use water for cooling in autoclave.

Please note: Cap not included.

Features and Benefits

  • Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • The external polymer coating provides scratch, leak* and splinter* protection (* only applies to bottles 2000 ml and less)
  • Highly resistant, long service-life coating
  • Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
  • UV protection up to approx. 380 nm due to external coating
  • Complete with screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic print
  • Sizes 10 and 25 ml with specially shaped glass edge for improved pouring out whereby an additional plastic pouring ring is not required

Legal Information

DURAN is a registered trademark of DWK Life Sciences

required but not provided

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service