WHA10371005
Whatman® standard glass microfiber extraction thimbles
L × W 50 mm × 16 mm, thickness 1.0 mm
Synonym(s):
Z750042
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
description
Grade 603 G (Glass Fiber with inorganic binder)
packaging
pk of 25
manufacturer/tradename
Whatman 10371005
Whatman Article No. 28414806 (US reference)
L × W
50 mm × 16 mm
thickness
1.0 mm
Looking for similar products? Visit Product Comparison Guide
General description
Cytiva′s Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems.
Cytiva′s standard glass Soxhlet thimble range
Whatman standard glass extraction thimbles are available in a range of dimensions and wall thicknesses to suit your application:
Cytiva′s standard glass Soxhlet thimble range
Whatman standard glass extraction thimbles are available in a range of dimensions and wall thicknesses to suit your application:
- Twelve internal diameter options
- Twelve thimble length options
Features and Benefits
- Resistant to temperatures up to 500°C (932°F)
- Manufactured with walls as thin as 1–1.5 mm
- Analysis of hot and acidic gases, including emission control and smoke stack gas monitoring
- Soxhlet extraction
- Analysis of pesticide residues
- Determination of oil/fat content of foods
- Analysis of oil and grease in solid wastes
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service