SYNF752450M
Synthware™ filter funnel with fritted disc
joint: ST/NS 24/40, plate O.D. 50 mm, porosity: medium
Synonym(s):
Synthware F752450M, fritted glass funnel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.51
Recommended Products
material
borosilicate glass
Joint
joint: ST/NS24/40
packaging
pkg of 1 ea
manufacturer/tradename
Synthware F752450M
disc diam.
24 mm
filter diam.
24 mm
plate O.D.
50 mm
pore size
10-15 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
O.D. of disc is 24 mm.
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service