Skip to Content
Merck
All Photos(1)

Key Documents

SYNF374200M

Synthware filter funnel with glass stopcock and high vacuum valve

200 mL, joint: ST/NS 14/20, porosity: medium

Synonym(s):

Synthware F374200M, filter funnels with fritted disc

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.51

material

borosilicate glass

Joint

joint: ST/NS14/20

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F374200M

capacity

200 mL
200 mL

disc diam.

40 mm

filter diam.

40 mm

pore size

10-15 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With a 0-4 mm high vacuum valve and a 2 mm glass stopcock having constant pressure retention device.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service