Z743340
Laser Cryo-Babies®
assorted colors, L × W 1.50 in. × 0.50 in., pkg of 1700 pkg
Synonym(s):
cryogenic vial labels, freezer vial labels
About This Item
Recommended Products
packaging
pkg of 1700 pkg
manufacturer/tradename
Diversified Biotech RNBW-2200
parameter
70 to -196 °C temp. range
technique(s)
cryopreservation: suitable
L × W
1.50 in. × 0.50 in.
color
assorted colors
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
- Chemically inert, resist most organic solvents and caustic agents.
- Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
- Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
- Made with a flexible, polyolefin† label material and acrylic adhesive.
- This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service