EP0030076168
Eppendorf® epT.I.P.S.® Box 2.0, Eppendorf Quality™
working volume 20-300 μL, L 55 mm, orange, pack of 96 ea (1 reusable box x 96 tips)
Synonym(s):
pipette tip
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.02
volume:
20—300 μL
sterility:
non-sterile
packaging:
pack of 96 ea (1 reusable box x 96 tips)
manufacturer/tradename:
Eppendorf® 0030076168
Recommended Products
material
orange
sterility
non-sterile
packaging
pack of 96 ea (1 reusable box x 96 tips)
manufacturer/tradename
Eppendorf® 0030076168
L
55 mm
volume
20—300 μL
working volume
20-300 μL
Looking for similar products? Visit Product Comparison Guide
General description
The new epT.I.P.S. Box 2.0 is the next evolution of the original epT.I.P.S. Box – designed in 2002 – unrivalled in function and quality for 19 years.
All epT.I.P.S. Reload variants, as well as epT.I.P.S. Standard tips manually stacked, fit into the new epT.I.P.S. Boxes 2.0 available in three sizes.
They can be used with
> epT.I.P.S.® Reloads Eppendorf Quality and PCR clean
> epT.I.P.S.® Reloads Biopur
> ep Dualfilter T.I.P.S. Reloads PCR clean/Sterile
> ep Dualfilter T.I.P.S. SealMax Reloads Biopur
Each of the three epT.I.P.S.® Box 2.0 sizes can be autoclaved up to 100 times – either filled with tips or empty. The boxes are designed for epT.I.P.S. pipette tips in volumes from 10 µL up to 5 mL.
Fully enclosed containment on the back – prevents hidden contamination. The classic epT.I.P.S. design has been updated without eliminating traditional features
All epT.I.P.S. Reload variants, as well as epT.I.P.S. Standard tips manually stacked, fit into the new epT.I.P.S. Boxes 2.0 available in three sizes.
They can be used with
> epT.I.P.S.® Reloads Eppendorf Quality and PCR clean
> epT.I.P.S.® Reloads Biopur
> ep Dualfilter T.I.P.S. Reloads PCR clean/Sterile
> ep Dualfilter T.I.P.S. SealMax Reloads Biopur
Each of the three epT.I.P.S.® Box 2.0 sizes can be autoclaved up to 100 times – either filled with tips or empty. The boxes are designed for epT.I.P.S. pipette tips in volumes from 10 µL up to 5 mL.
Fully enclosed containment on the back – prevents hidden contamination. The classic epT.I.P.S. design has been updated without eliminating traditional features
Application
LIQUID HANDLING
Features and Benefits
Color-coded trays for simple identification of tips and pipette
Tips can be attached to pipette from refill trays
Boxes and trays are autoclavable at 121 °C for subsequent use
epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
Tips can be attached to pipette from refill trays
Boxes and trays are autoclavable at 121 °C for subsequent use
epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service