Skip to Content
Merck
All Photos(2)

Key Documents

LSWP04700

Millipore

PTFE Membrane Filter, 5.0 μm Pore Size

greener alternative
PTFE Membrane Filter, 5.0 μm Pore Size
1 of 1 reviewers received a sample product or took part in a promotion

Mitex, filter diam. 47 mm, hydrophobic, white

Synonym(s):

Hydrophobic PTFE membrane filter, Hydrophobic PTFE membrane filter cut discs, Hydrophobic Polytetrafluoroethylene membrane filter, Mitex Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore
Mitex

sustainability

Greener Alternative Product

parameter

260 °C max. temp.
70 mL/min-cm2 water flow rate
9 L/min-cm2 air flow rate

diam.

47 mm

filter diam.

47 mm

thickness

170 μm

color

white

matrix

Mitex

pore size

5.0 μm pore size
60 % porosity

bubble point

≥0.06 bar, ethanol at 23 °C

greener alternative category

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: LSWP
Filter Type: Screen filter
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

  • Clarifying acids, bases and cryogenic fluids
  • Clarifying propellants
  • Isolating RNA
  • Air monitoring

Legal Information

Mitex is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Distribution of ozone and related compounds in the marine boundary layer of the Northern South China Sea in 2010
Lan YY, et al.
Aerosol and Air Quality Research, 15(5), 1990-2008 (2015)
Marie Haeger-Eugensson et al.
International journal of environmental research and public health, 11(4), 3599-3617 (2014-04-03)
The interest in equestrian sports has increased substantially during the last decades, resulting in increased number of horse facilities around urban areas. In Sweden, new guidelines for safe distance have been decided based on the size of the horse facility

Questions

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. Cincinnati, Oh
    • Review 1
    • Votes 2
    5 out of 5 stars.

    QA Coordinator

    Easy ordering, quick shipping, item received was correct.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service