Skip to Content
Merck
All Photos(1)

Key Documents

Z742840

Kern PCD series precision balances

Kern PCD 250-3, weighing capacity 250 g, accuracy: 0.001 g, precision: ±0.005 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

packaging

pack of 1 ea

manufacturer/tradename

Kern PCD 250-3

weighing capacity measuring range

250 g, accuracy: 0.001 g, precision: ±0.005 g

Looking for similar products? Visit Product Comparison Guide

General description

High-resolution precision balance with removable display for maximum flexibility.

Features
  • Laboratory balance with separate platform: Ideal when working in the glove bag or fume cupboard. Particularly practical for weighing toxic, volatile or contaminated substances
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m², or similar
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result

Technical data
  • Large backlit LCD display, digit height 21 mm
  • Optional battery operation, 9 V block not included, operating time up to 12 h, AUTO-OFF function to preserve the battery
  • Overall dimensions W×D×H 165×280×75 mm
  • Cable length of display device approx. 1,2 m

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service