Z678392
Preciflow peristaltic pump
AC/DC input 230 V AC, UK plug (3-pin)
Synonym(s):
multiflow pumps, peristaltic pumps, tubing pumps
About This Item
Recommended Products
description
non-programmable
manufacturer/tradename
Lambda Laboratory Instruments
parameter
0.000167-10 mL/min flow rate
suitability
suitable for (fermentation, bio cultures, chemical synthesis; fraction collection)
Looking for similar products? Visit Product Comparison Guide
General description
Supplied with 5m of silicone tubing 3 / 5mm
- Replacement of rollers with bearings reduces friction & mechanical strain leading to better pump performance and greatly extended tubing life
- Asymmetric pump head reduces pulsations
- Stepping motor with microprocessor ensures high precision of flow rate with no inertia while turning pump on and off
- Small foot print saves bench space
All LAMBDA peristaltic pumps have the same following characteristics:
- Digital speed control in the range 0:1000
- Analog remote control ON/OFF and full range speed control (0-10 V)
- RS 485 interface (optional)
- Very small dimensions: 10.5 (W) × 9.5 (H) × 10.5 (D) cm
- Very quiet operation
- Plug in switching power supply for mains 90-240 V/AC, 50-60 Hz, output 12 V/DC
- Long life even with low cost tubing without stoppers
- Safety conform to CE and IEC 1010/1
All LAMBDA peristaltic pumps can be utilized in the following automated applications:
- Fermentation
- Bio cultures
- Chemical synthesis
- Fraction collection
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service