Skip to Content
Merck
All Photos(1)

Key Documents

Z561592

Thermco® deep immersion thermometer

temperature -10-250 °C, immersion L 150 mm, glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

description

spirit-filled

feature

subdivision 1.0 °C

manufacturer/tradename

Thermco Products, Inc.

temperature measuring range

-10-250 °C

Looking for similar products? Visit Product Comparison Guide

General description

Extended immersion for deep flasks or kettles.

Legal Information

Thermco is a registered trademark of Thermco Products, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service