Skip to Content
Merck
All Photos(1)

Key Documents

Z285234

Sigma-Aldrich

Glas-Col® Series TM hemispherical heating mantle

AC/DC input 110 V AC, for flask size, 200 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

110 V (AC)

material

fabric

feature

CE compliant 230 V versions
CSA approved 110 V versions
for flask size 200 mL

manufacturer/tradename

Glas-Col 100B-TM100

availability

not available in EU

parameter

0-450 °C temp. range

output

100 W

Looking for similar products? Visit Product Comparison Guide

General description

Series TM mantles have an aluminum exterior for extreme durability.
  • Interior made from flexible fabrics
  • Maximum 450°C internal operating temperature

All mantles include a 4ft, 3-wire cord and locking connector. A temperature controller is required for operation. The mantle covers the bottom half of single and multi-neck flasks allowing for full view of contents.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service