SLW4980-6L
Pyrex® Erlenmeyer flask, heavy duty, narrow neck
6000 mL
Synonym(s):
Pyrex, SciLabware 4980-6L
About This Item
Recommended Products
material
Pyrex flask
flat bottom
Joint
joint neckNARROW-NECK
sterility
non-sterile
feature
graduated
without cap
heavy duty
packaging
pack of 1 ea
manufacturer/tradename
SciLabware 4980-6L
H
410 mm
body O.D.
235 mm
capacity
6,000 mL
6000 mL
6000 mL
neck I.D.
43 mm
stopper size
43
fitting
narrow neck
Looking for similar products? Visit Product Comparison Guide
General description
- Mechanically stronger than standard flasks
- Designed for longer life and increased user safety
- Reinforced rims to reduce chipping and breakage
Features and Benefits
- Mechanically stronger than standard flasks
- Designed for longer life and increased user safety
- Reinforced rims to reduce chipping and breakage
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service