SLW3151/08WC
Pyrex® Volumetric flask, heavy duty, class A, works certified, USP/ISO/DIN tolerances
capacity 20 mL
Synonym(s):
Pyrex, SciLabware 3151/08WC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
material
Pyrex flask
Joint
joint ST/NS neck10/19
feature
class A works certified, USP/ISO/DIN tolerances
packaging
pkg of 5 ea
manufacturer/tradename
SciLabware 3151/0WC
Overall H
110 mm
capacity
20 mL
Looking for similar products? Visit Product Comparison Guide
General description
Class A, works certified
- Complies with ISO 1042 and DIN 12664
- Calibrated to the tolerances required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
- Each flask engraved with individual serial number and supplied with certificate of calibration traceable to National standards
- Conformity ‘H′ certified
- Manufactured from borosilicate glass for corrosion-free performance
- White enamel inscriptions
- Polyethylene stopper
Features and Benefits
- Complies with ISO 1042 and DIN 12664
- Manufactured from borosilicate glass 3.3
- Calibrated to the tolerances required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
- Each flask engraved with individual serial number and supplied with certificate of calibration traceable to National standards
- White enamel inscriptions
- With Polyethylene stopper
- 20mL and 5000mL sizes are supplementary to DIN range.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service