SLW1523/22
Pyrex® Media-Lab Bottles, wide mouth, with polypropylene cap and pouring ring, with printed trace code
SciLabware 1523/22
Synonym(s):
Pyrex, SciLabware 1523/22
About This Item
Recommended Products
material
borosilicate glass bottle
polypropylene cap
round bottle
white graduation
wide-mouth
Joint
Joints threaded neck (GLS80)
sterility
non-sterile
feature
graduations
with cap
with pouring ring
with printed trace code
packaging
pack of 1 ea
manufacturer/tradename
SciLabware 1523/22
H
484 mm
body diam.
288 mm
capacity
20000 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Bottles complete with polypropylene screwcap and drip-free pouring ring
- Manufactured from Pyrex borosilicate glass with proven temperature and chemical resistance qualities
- GLS 80 screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
- Ideal for use with viscous liquids, pastes, powders, granules and larger solids
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download from www.scilabware.com
- White enamel graduations and marking spot
- Autoclavable
- Screwcaps and pouring rings can withstand temperatures up to 140 deg. C
Features and Benefits
- Manufactured from PYREX® borosilicate glass with proven temperature and chemical resistance qualities
- GLS 80® screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
- Ideal for use with viscous liquids, pastes, powders, granules and larger solids
- Printed with Trace Code for downloadable batch certificate
- White enamel graduations and marking spot
- Autoclavable
- Screw caps and pouring rings can withstand temperatures up to 140°C
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service