MT51343054
Mettler-Toledo InLab® Routine & Routine Pro pH electrodes
L × diam. 120 mm × 12 mm, Multipin™ connector, Temperature probe NTC 30 kOhm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115604
NACRES:
NB.79
Recommended Products
material
glass shaft
glass, HA membrane
description
Reference electrolyte 3 mol/L KCl
Reference system ARGENTHAL™ with Ag+ -trap
Without cable
feature
Multipin™ connector
Temperature probe NTC 30 kOhm
manufacturer/tradename
Mettler-Toledo 51343054
temperature measuring range
0-100 °C
L × diam.
120 mm × 12 mm
pH range
0-14
Looking for similar products? Visit Product Comparison Guide
General description
InLab® Routine are glass-body, combination pH electrodes with S7 screw head.
Designed for accurate measurement in a wide range of sample types.
The electrolyte in conventional silver/silver chloride reference systems must be saturated with silver chloride. With critical media such as those containing sulphides or proteins, this will result in diaphragm contamination with silver sulphide. This cannot happen with InLab electrodes which have an ARGENTHAL™ lead off and silver ion trap that ensure the electrolyte remains completely free from silver ions.
The ARGENTHAL reference system also improves service life and measurement accuracy at differing sample temperatures. The glass shaft provides resistance against organic and corrosive samples.
Different cables can be connected to the S7 screw head allowing use with a wide range of meters.
Designed for accurate measurement in a wide range of sample types.
The electrolyte in conventional silver/silver chloride reference systems must be saturated with silver chloride. With critical media such as those containing sulphides or proteins, this will result in diaphragm contamination with silver sulphide. This cannot happen with InLab electrodes which have an ARGENTHAL™ lead off and silver ion trap that ensure the electrolyte remains completely free from silver ions.
The ARGENTHAL reference system also improves service life and measurement accuracy at differing sample temperatures. The glass shaft provides resistance against organic and corrosive samples.
Different cables can be connected to the S7 screw head allowing use with a wide range of meters.
- ARGENTHAL reference
- Silver ion trap
- Glass shaft
- Detachable cable
Routine Pro
Legal Information
ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
MultiPin is a trademark of Mettler-Toledo, Inc.
related product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service