DWK241932405
DURAN® Erlenmeyer flask with standard ground joint
flask capacity 100 mL, flask joint: ST/NS 19/26
Synonym(s):
241932405
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass 3.3 flask
flat
Joint
joint: ST/NS flask19/26
Sterilization Compatibility
autoclavable compatible
feature
without cap
packaging
case of 10 ea
manufacturer/tradename
DURAN® 241932405
flask capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
Tight closure due to standard ground joint. Fired-on, highly durable white print. Easy mixing due to conical form
Other Notes
Browse all Erlenmeyer flasks
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service