BR144386
BRAND® stopper
red rubber, H 20 mm, top diam. 18 mm
Synonym(s):
Stoppers
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122500
NACRES:
NB.35
Recommended Products
material
red rubber
packaging
pack of 25 ea
manufacturer/tradename
BRAND 144386
H
20 mm
bottom diam.
14 mm
top diam.
18 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BRAND® stopper is made from natural rubber (NR) and is available in a vibrant red color. This stopper provides an effective sealing solution for various laboratory applications.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service