Skip to Content
Merck
All Photos(1)

Key Documents

BR143854

BRAND® high purity PFA washing bottle

capacity 500 mL, GL 25 narrow neck

Synonym(s):

Bottles, PFA, Plastics, Wash bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103209
NACRES:
NB.17
Pricing and availability is not currently available.

material

ETFE cap
FEP tube
PFA bottle
narrow-mouth bottle
round bottle
white bottle

Joint

Joints threaded neck (GL 25)

feature

label no label
vented
with cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 143854

capacity

500 mL

diam. × H

76 mm × 189 mm

fitting

GL 25 narrow neck

Looking for similar products? Visit Product Comparison Guide

General description

Technical Grade-PFA, screw caps ETFE, with tubes FEP. These bottles contain a small fraction of reprocessed PFA from our production process. Tips of wash tubes may be cut to increase flow rate. Withstands high temperatures and chemical attack.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service