BAH369042004
SP Bel-Art® Sterileware™ Sampling Scoop with Handle
red polystyrene, nominal capacity 125 mL (4 oz), sterile, pack of 100 ea (individually wrapped)
Synonym(s):
Lab Scoop, spoon
About This Item
Recommended Products
material
red polystyrene
sterility
sterile
packaging
pack of 100 ea (individually wrapped)
manufacturer/tradename
Bel-Art H36904-2004
H × L × W
1.3125 in. (33 mm) × 8.6875 in. (221 mm) × 2 in. (51 mm)
bowl H × L × W
1.3125 in. (33 mm) × 3.6875 in. (94 mm) × 2 in. (51 mm)
handle L
5 in. (12.7 cm)
nominal capacity
125 mL (4 oz)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Sterile, FDA grade polystyrene safe for food, drug and cosmetic use
- Individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service