Skip to Content
Merck
All Photos(1)

Key Documents

SU860147

Supelco

TopSert TPX® autosampler vials

Screw vials, short thread, clear PMP, with integrated 0.2 mL glass insert

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.11

material

clear TPX® polymethylpentene (with integrated 0.2 mL glass insert)

feature

TopSert
integrated 0.2 mL glass insert, 15 mm tip

packaging

pkg of 1000 ea

availability

not available in North America

O.D.

11.6 mm

diam. × H

11.6 mm × 32 mm

volume

0.2 mL

fitting

thread for 9 mm

compatibility

for use with 9 mm short thread screw caps

Looking for similar products? Visit Product Comparison Guide

Legal Information

TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service