GBL635011
Grace Bio-Labs CoverWell™ imaging chambers
diam. × thickness 20 mm × 0.9 mm
Synonym(s):
leak proof chamber, leak proof enclosure, microscope stick on chamber, reusable press to seal chamber
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122600
NACRES:
NB.22
Recommended Products
material
red
silicone
packaging
pack of 40 ea
manufacturer/tradename
Grace Bio-Labs 635011
diam. × thickness
20 mm × 0.9 mm
wells
1
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
CoverWell imaging chambers are designed to stabilize and support thick and free-floating specimens for confocal microscopy and imaging applications. The reusable press-to-seal silicone chambers form removable enclosures for repeat staining or specimen re-positioning.
The silicone chambers form removable, water-tight chambers to support thick and free-floating specimens for imaging. Flexible coverslip material allows these chambers to be removed from the thinnest coverglass without breaking the glass or damaging the specimen. The thin (0.18mm / 0.007”) polycarbonate cover displays excellent transparency. Imaging chambers are available with or without adhesive. Adhesive CoverWells are designed to form peel-and-stick leak-proof enclosures for the permanent mounting of thick specimens.
The silicone chambers form removable, water-tight chambers to support thick and free-floating specimens for imaging. Flexible coverslip material allows these chambers to be removed from the thinnest coverglass without breaking the glass or damaging the specimen. The thin (0.18mm / 0.007”) polycarbonate cover displays excellent transparency. Imaging chambers are available with or without adhesive. Adhesive CoverWells are designed to form peel-and-stick leak-proof enclosures for the permanent mounting of thick specimens.
Application
- Confocal microscopy
- Imaging
- Tissue and Cell staining
- High Resolution Microscopy
- Live-cell imaging
Legal Information
CoverWell is a trademark of Grace Bio-Labs, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service