Skip to Content
Merck
All Photos(1)

Documents

EPK0641-3002

Eppendorf® Upright Freezer Rack

Holds 12 x 102 mm/ 4 in boxes, (4 x 3) configuration, aluminum, drawer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

aluminum

feature

(4 x 3) configuration
Holds 12 x 102 mm/ 4 in boxes
drawer
max. box number per rack: 12 (4 x 3)
rack for 102 mm/ 4 in boxes

manufacturer/tradename

Eppendorf® K0641-3002 (Global)

technique(s)

cryopreservation: suitable

D × W × H

562 mm (22 in.) × 140 mm (5.5 in.) × 415 mm (16.3 in.)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

for ULT freezer: Innova U360 (max. 108 boxes), Innova U535 (max. 144 boxes), Innova U725 and U725-G (max. 216 boxes), CryoCube F740 series (3-compartment version; max. 216 boxes)for ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service