Skip to Content
Merck
All Photos(1)

Key Documents

EP0030000650

Eppendorf® epT.I.P.S. standard

volume × L 0.2-5.0 mL × 175 mm , L, violet, pack of 300 ea (3 bags × 100 tips)

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
0.2—5 mL
sterility:
non-sterile
feature:
Eppendorf Quality
packaging:
pack of 300 ea (3 bags × 100 tips)
manufacturer/tradename:
Eppendorf® 0030000650

material

violet

size

L

sterility

non-sterile

feature

Eppendorf Quality

packaging

pack of 300 ea (3 bags × 100 tips)

manufacturer/tradename

Eppendorf® 0030000650

maximum volume

5 mL

volume × L

0.2-5.0 mL × 175 mm , L

volume

0.2—5 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Bulk packed in re-sealable bags.
200 μL, 300 μL and 1000 μL tips are color coded, yellow, orange and blue respectively.
Eppendorf® epT.I.P., are optimally coordinated to Eppendorf pipettes and, meets the EN ISO 8655 requirements. This results in minimal attachment and ejection forces with the highest level of tightness.

Application

  • Pipetting liquids
  • Dispensing liquids
  • Mixing liquids
  • Filling plates and reaction vessels
  • Filling gels for electrophoresis
  • Phase extraction and removal of supernatants

Features and Benefits

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags, epT.I.P.S.
  • Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes.
  • Graduations for easy visualization of pipetting volumes.
  • Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service